Motion
N068
N Series Bearing Lock Nut - 13.339-5 in Thread Size, 15-3/4 in OD, 14.813 in Face Dia., 1-25/32 in Width, Steel
MI ITEM #00554610
MFR #N068
List Price$2,199.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 13.339-5 in Thread Size, 15-3/4 in OD, 14.813 in Face Dia., 1-25/32 in Width, Steel
MI ITEM #00554610
MFR #N068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,199.23/each for your price

Overview

Mfr description
N-068 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.7813 in
  • Lock Washer Locking Device Part Num
    P68
  • Lock Nut Type
    For Lock Washer
  • Weight
    27.9 lbs
  • Adapter Sleeve Part Number
    S-3168
  • Series
    N
  • UPC_NO
    737533004549
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text