Motion
N-068

TIMKEN
N-068

N Series Bearing Lock Nut - 13.339-5 in Thread Size, 15.7550 in OD, 0.9800 in Width, Steel Material
Mi Item #00554611
MFR #N-068
Price$2,684.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-068

N Series Bearing Lock Nut - 13.339-5 in Thread Size, 15.7550 in OD, 0.9800 in Width, Steel Material
Mi Item #00554611
MFR #N-068

Mfr description
N 068 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,684.64/each

Specifications

Dimensions

  • Outside Diameter  
    15.7550 in
  • Overall Width
    0.9800 in
  • Thread Size  
    13.339-5 in
  • Weight
    25 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-68
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034433
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)