Motion
PL 68

SKF
PL 68

Locking Plate - 4.7500 in Length, 1.2500 in Width, 0.1250 in Thickness
MI ITEM #00554614
MFR #PL 68
Price$161.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PL 68

Locking Plate - 4.7500 in Length, 1.2500 in Width, 0.1250 in Thickness
MI ITEM #00554614
MFR #PL 68

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$161.47/each

Specifications

Dimensions

  • Overall Length
    4.7500 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.2500 in
  • Weight
    0.25 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    7316571250748
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    7316571250748

Overview

Mfr description
PL 68 LOCK PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text