Motion
N 072

SKF
N 072

N Series Bearing Lock Nut - 14.134-5 Thread Size, 16.5000 in OD, 15.5000 in Face Dia., 1.7910 in Width, Steel
MI ITEM #00554625
MFR #N 072
Your Price$2,002.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 072

N Series Bearing Lock Nut - 14.134-5 Thread Size, 16.5000 in OD, 15.5000 in Face Dia., 1.7910 in Width, Steel
MI ITEM #00554625
MFR #N 072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,002.65/each(List $3,003.97)

Overview

Mfr description
N 072 NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.7910 in
  • Weight
    26.35 lbs
  • Series
    N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576667121
  • UPC_NO
    7316576667121
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text