Motion
N 072

TIMKEN
N 072

N Series Bearing Lock Nut - 14.134-5 in Thread Size, 16-1/2 in OD, 15-1/2 in Face Dia., 1-25/32 in Width, Steel
Mi Item #00554627
MFR #N 072
Price$3,508.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N 072

N Series Bearing Lock Nut - 14.134-5 in Thread Size, 16-1/2 in OD, 15-1/2 in Face Dia., 1-25/32 in Width, Steel
Mi Item #00554627
MFR #N 072

Mfr description
N 072 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,508.23/each

Specifications

Dimensions

  • Face Diameter  
    15.5000 in
  • Outside Diameter  
    16.5000 in
  • Overall Width
    1.7813 in
  • Thread Size  
    14.134-5 in
  • Weight
    28 lbs

Details

  • Adapter Sleeve Part Number
    S-3072, S-3172, S-3272
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    P72
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)