Specifications
Dimensions
- Bore Diameter14.957 in
- Outside Diameter17.755 in
- Overall Width1.9160 in
- Weight34.613 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)