Motion
N076
N Series Bearing Lock Nut - 14.957-5 in Thread Size, 17.755 in OD, 16-5/8 in Face Dia., 1.916 in Width, Steel
Mi Item #00554636
MFR #N076
Price$1,823.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 14.957-5 in Thread Size, 17.755 in OD, 16-5/8 in Face Dia., 1.916 in Width, Steel
Mi Item #00554636
MFR #N076

Mfr description
N-076 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,823.82/each

Specifications

Dimensions

  • Face Diameter  
    16.6250 in
  • Outside Diameter  
    17.755 in
  • Overall Width
    1.9160 in
  • Thread Size  
    14.957-5 in
  • Weight
    35 lbs

Details

  • Adapter Sleeve Part Number
    S-3176
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    With Built-In Lock Device
  • Lock Washer Locking Device Part Num
    P76
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)