Motion
N-076

TIMKEN
N-076

N Series Bearing Lock Nut - 14.957-5 in Thread Size, 17.7550 in OD, 1.2300 in Width, Steel Material
MI ITEM #00554637
MFR #N-076
Price$4,808.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-076

N Series Bearing Lock Nut - 14.957-5 in Thread Size, 17.7550 in OD, 1.2300 in Width, Steel Material
MI ITEM #00554637
MFR #N-076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,808.56/each

Specifications

Dimensions

  • Outside Diameter  
    17.7550 in
  • Overall Width
    1.2300 in
  • Thread Size  
    14.957-5 in
  • Weight
    38 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-76
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034457
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034457

Overview

Mfr description
N 076 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text