Specifications
Dimensions
- Overall Length5.4380 in
- Overall Thickness0.1250 in
- Overall Width1.5000 in
Details
- Includes(2) Cap Screws, (1) Lock Wire
- Manufacturer Upc Number7316576667398
- Part TypeLocking Plate
- Product TypeBearing Locking Plates
Overview
Mfr description
P 76 L PLATE