Motion
P76
Locking Plate - 5.4380 in Length, 1.5000 in Width, 0.1250 in Thickness
MI ITEM #00554641
MFR #P76
Your Price$137.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 5.4380 in Length, 1.5000 in Width, 0.1250 in Thickness
MI ITEM #00554641
MFR #P76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.94/each(List $193.11)

Overview

Mfr description
P-76 LOCKPLATE

Specifications

  • Part Type
    Locking Plate
  • Overall Length
    5.4380 in
  • Overall Width
    1.5000 in
  • Overall Thickness
    0.1250 in
  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    737533005676
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    737533005676
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text