Motion
P-76

TIMKEN
P-76

Locking Plate - 5.4380 in Length, 1.5000 in Width, 0.1250 in Thickness
Mi Item #00554642
MFR #P-76
Price$223.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
P-76

Locking Plate - 5.4380 in Length, 1.5000 in Width, 0.1250 in Thickness
Mi Item #00554642
MFR #P-76

Mfr description
P 76 LOCKPLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.06/each

Specifications

Dimensions

  • Overall Length
    5.4380 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.5000 in
  • Weight
    0.21 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    087796034938
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    087796034938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)