Motion
N-080

SKF
N-080

N Series Lock Nut - 15.7090-5 in Thread Size, 18.5000 in OD, Steel Material
MI ITEM #00554645
MFR #N-080
Price$3,692.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N-080

N Series Lock Nut - 15.7090-5 in Thread Size, 18.5000 in OD, Steel Material
MI ITEM #00554645
MFR #N-080

Mfr description
N 080 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,692.82/each

Specifications

Dimensions

  • Bore Diameter
    15.745 in
  • Outside Diameter  
    18.5000 in
  • Overall Width
    2.0730 in
  • Thread Size  
    15.7090-5 in
  • Weight
    40.17 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-80
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576667152
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)