Motion
N080
N Series Bearing Lock Nut - 15.745-5 in Thread Size, 18.505 in OD, 17.438 in Face Dia., 2.073 in Width, Steel
MI ITEM #00554646
MFR #N080
List Price$3,302.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 15.745-5 in Thread Size, 18.505 in OD, 17.438 in Face Dia., 2.073 in Width, Steel
MI ITEM #00554646
MFR #N080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,302.15/each for your price

Overview

Mfr description
N-080 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    2.0730 in
  • Lock Washer Locking Device Part Num
    P80
  • Lock Nut Type
    With Built-In Lock Device
  • Weight
    40 lbs
  • Adapter Sleeve Part Number
    S-3180
  • Series
    N
  • UPC_NO
    737533004723
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text