Motion
P-80
Locking Plate - 5.7190 in Length, 1.4690 in Width, 0.1250 in Thickness
MI ITEM #00554651
MFR #P-80
Your Price$187.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 5.7190 in Length, 1.4690 in Width, 0.1250 in Thickness
MI ITEM #00554651
MFR #P-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.68/each(List $215.84)

Overview

Mfr description
P-80 LOCKPLATE

Specifications

  • Part Type
    Locking Plate
  • Overall Length
    5.7190 in
  • Overall Width
    1.4690 in
  • Overall Thickness
    0.1250 in
  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    737533005683
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    737533005683
  • Weight
    0.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text