Motion
N-084

SKF
N-084

N Series Bearing Lock Nut - 16.532-5 in Thread Size, 19.318 in OD, 2.0730 in Width, Steel Material
Mi Item #00554655
MFR #N-084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N-084

N Series Bearing Lock Nut - 16.532-5 in Thread Size, 19.318 in OD, 2.0730 in Width, Steel Material
Mi Item #00554655
MFR #N-084

Mfr description
N 084 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    16.532 in
  • Outside Diameter  
    19.318 in
  • Overall Width
    2.0730 in
  • Thread Size  
    16.532-5 in
  • Weight
    40.786 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-84
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576667169
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)