Motion
N084
N Series Bearing Lock Nut - 16.532-5 in Thread Size, 19.318 in OD, 18.188 in Face Dia., 2.073 in Width
MI ITEM #00554656
MFR #N084
Price$2,838.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 16.532-5 in Thread Size, 19.318 in OD, 18.188 in Face Dia., 2.073 in Width
MI ITEM #00554656
MFR #N084

Mfr description
N-084 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,838.54/each

Specifications

Dimensions

  • Face Diameter  
    18.1880 in
  • Outside Diameter  
    19.318 in
  • Overall Width
    2.0730 in
  • Thread Size  
    16.532-5 in
  • Weight
    45.7 lbs

Details

  • Adapter Sleeve Part Number
    S-3184
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    With Built-In Lock Device
  • Lock Washer Locking Device Part Num
    P84
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)