Motion
N-084

TIMKEN
N-084

N Series Bearing Lock Nut - 16.532-5 in Thread Size, 19.3180 in OD, 1.3550 in Width, Steel Material
Mi Item #00554657
MFR #N-084
Price$5,485.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-084

N Series Bearing Lock Nut - 16.532-5 in Thread Size, 19.3180 in OD, 1.3550 in Width, Steel Material
Mi Item #00554657
MFR #N-084

Mfr description
N 084 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,485.61/each

Specifications

Dimensions

  • Outside Diameter  
    19.3180 in
  • Overall Width
    1.3550 in
  • Thread Size  
    16.532-5 in
  • Weight
    44 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-84
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034471
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)