Motion
P-84-L

SKF
P-84-L

Locking Plate - 5.8120 in Length, 1.5620 in Width, 0.1250 in Thickness
Mi Item #00554660
MFR #P-84-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P-84-L

Locking Plate - 5.8120 in Length, 1.5620 in Width, 0.1250 in Thickness
Mi Item #00554660
MFR #P-84-L

Mfr description
P 84 L PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.8120 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.5620 in

Details

  • Includes
    (2) Cap Screws, (1) Lock Wire
  • Manufacturer Upc Number
    7316576667411
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)