Motion
N-088

SKF
N-088

N Series Lock Nut - 17.2830-5 in Thread Size, 20.5000 in OD, Steel Material
MI ITEM #00554665
MFR #N-088
Your Price$4,799.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N-088

N Series Lock Nut - 17.2830-5 in Thread Size, 20.5000 in OD, Steel Material
MI ITEM #00554665
MFR #N-088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,799.35/each(List $5,759.22)

Overview

Mfr description
N 088 NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Bore Diameter
    17.319 in
  • Material
    Steel
  • Overall Width
    2.3850 in
  • Lock Washer Locking Device Part Num
    P-88
  • Weight
    53.13 lbs
  • Series
    N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577000958
  • UPC_NO
    7316577000958
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text