Motion
N088
N Series Bearing Lock Nut - 17.283-5 in Thread Size, 20-1/2 in OD, 19-1/4 in Face Dia., 2.385 in Width
MI ITEM #00554666
MFR #N088
List Price$5,746.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 17.283-5 in Thread Size, 20-1/2 in OD, 19-1/4 in Face Dia., 2.385 in Width
MI ITEM #00554666
MFR #N088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,746.29/each for your price

Overview

Mfr description
N-088 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    2.3850 in
  • Lock Washer Locking Device Part Num
    P88
  • Lock Nut Type
    For Lock Washer
  • Weight
    63.7 lbs
  • Adapter Sleeve Part Number
    S-3188
  • Series
    N
  • Manufacturer Product Page
  • UPC_NO
    737533004747
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text