Motion
N 088

TIMKEN
N 088

N Series Bearing Lock Nut - 17.283-5 in Thread Size, 20-1/2 in OD, 19-1/4 in Face Dia., 2.385 in Width, Steel
MI ITEM #00554667
MFR #N 088
Price$7,647.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N 088

N Series Bearing Lock Nut - 17.283-5 in Thread Size, 20-1/2 in OD, 19-1/4 in Face Dia., 2.385 in Width, Steel
MI ITEM #00554667
MFR #N 088

Mfr description
N 088 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,647.14/each

Specifications

Dimensions

  • Face Diameter  
    19.2500 in
  • Outside Diameter  
    20.5000 in
  • Overall Width
    2.3850 in
  • Thread Size  
    17.283-5 in
  • Weight
    63 lbs

Details

  • Adapter Sleeve Part Number
    S-3088, S-3188, S-3288
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    P88
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)