1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
P-88-L
Locking Plate - 6.2500 in Length, 1.6560 in Width, 0.1250 in Thickness
MI ITEM #
00554670
MFR #
P-88-L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Plates
SKF P-88-L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
P-88-L
Locking Plate - 6.2500 in Length, 1.6560 in Width, 0.1250 in Thickness
MI ITEM #
00554670
MFR #
P-88-L
Mfr description
P 88 L PLATE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
6.2500 in
Overall Thickness
0.1250 in
Overall Width
1.6560 in
Details
Includes
(2) Cap Screws, (1) Lock Wire
Manufacturer Upc Number
7316576667428
Part Type
Locking Plate
Product Type
Bearing Locking Plates
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items