Motion
N092
N Series Bearing Lock Nut - 18.107-5 in Thread Size, 21.255 in OD, 20.688 in Face Dia., 2.385 in Width
Mi Item #00554676
MFR #N092
Price$3,956.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 18.107-5 in Thread Size, 21.255 in OD, 20.688 in Face Dia., 2.385 in Width
Mi Item #00554676
MFR #N092

Mfr description
N-092 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,956.73/each

Specifications

Dimensions

  • Face Diameter  
    20.6880 in
  • Outside Diameter  
    21.255 in
  • Overall Width
    2.3850 in
  • Thread Size  
    18.107-5 in
  • Weight
    65.4 lbs

Details

  • Adapter Sleeve Part Number
    S-3192
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    With Built-In Lock Device
  • Lock Washer Locking Device Part Num
    P92
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)