Motion
P92
Locking Plate - 6.4220 in Length, 1.6560 in Width, 0.1250 in Thickness
MI ITEM #00554681
MFR #P92
Your Price$307.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 6.4220 in Length, 1.6560 in Width, 0.1250 in Thickness
MI ITEM #00554681
MFR #P92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.59/each(List $353.73)

Overview

Mfr description
P-92 LOCKPLATE

Specifications

  • Part Type
    Locking Plate
  • Overall Length
    6.4220 in
  • Overall Width
    1.6560 in
  • Overall Thickness
    0.1250 in
  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    737533005737
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    737533005737
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text