Specifications
Dimensions
- Bore Diameter18.894 in
- Outside Diameter22.068 in
- Overall Width2.3850 in
- Weight57.1 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)