Motion
N-096
N Series Bearing Lock Nut - 18.894-5 in Thread Size, 22.0680 in OD, 20.7500 in Face Dia., 2.3850 in Width, Steel Material
MI ITEM #00554686
MFR #N-096
Your Price$5,817.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 18.894-5 in Thread Size, 22.0680 in OD, 20.7500 in Face Dia., 2.3850 in Width, Steel Material
MI ITEM #00554686
MFR #N-096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,817.03/each(List $6,689.58)

Overview

Mfr description
N-096 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    2.3850 in
  • Lock Washer Locking Device Part Num
    P96
  • Lock Nut Type
    With Built-In Lock Device
  • Weight
    62.447 lbs
  • Adapter Sleeve Part Number
    S-3096, S-3196
  • Series
    N
  • Manufacturer Product Page
  • UPC_NO
    737533004853
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text