Motion
P-96-L

SKF
P-96-L

Locking Plate - 6.5940 in Length, 1.5620 in Width, 0.1563 in Thickness
MI ITEM #00554690
MFR #P-96-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P-96-L

Locking Plate - 6.5940 in Length, 1.5620 in Width, 0.1563 in Thickness
MI ITEM #00554690
MFR #P-96-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.5940 in
  • Overall Thickness
    0.1563 in
  • Overall Width
    1.5620 in

Details

  • Includes
    (2) Cap Screws, (1) Lock Wire
  • Manufacturer Upc Number
    7316577662750
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates

Overview

Mfr description
P 96 L PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text