Motion
P96
Locking Plate - 6.5940 in Length, 1.5620 in Width, 0.1563 in Thickness
MI ITEM #00554691
MFR #P96
Your Price$379.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 6.5940 in Length, 1.5620 in Width, 0.1563 in Thickness
MI ITEM #00554691
MFR #P96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$379.06/each(List $435.92)

Overview

Mfr description
P-96 LOCKPLATE

Specifications

  • Part Type
    Locking Plate
  • Overall Length
    6.5940 in
  • Overall Width
    1.5620 in
  • Overall Thickness
    0.1563 in
  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    737533005751
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    737533005751
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text