Motion
P-96

TIMKEN
P-96

Locking Plate - 6.5940 in Length, 1.5620 in Width, 0.1563 in Thickness
MI ITEM #00554692
MFR #P-96
Price$592.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
P-96

Locking Plate - 6.5940 in Length, 1.5620 in Width, 0.1563 in Thickness
MI ITEM #00554692
MFR #P-96

Mfr description
P 96 LOCKPLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.87/each

Specifications

Dimensions

  • Overall Length
    6.5940 in
  • Overall Thickness
    0.1563 in
  • Overall Width
    1.5620 in
  • Weight
    0.38 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    087796034983
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    087796034983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)