Motion
NS09
N Series Lock Nut - 1.7670-18 in Thread Size, 2.5313 in OD, Stainless Steel Material
MI ITEM #00554696
MFR #NS09
Price$168.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Lock Nut - 1.7670-18 in Thread Size, 2.5313 in OD, Stainless Steel Material
MI ITEM #00554696
MFR #NS09

Mfr description
NS-09 STAINLESS LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.05/each

Specifications

Dimensions

  • Outside Diameter  
    2.5313 in
  • Thread Size  
    1.7670-18 in
  • Weight
    0.29 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    WS-09
  • Manufacturer Upc Number
    737533017648
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NS
  • UPC_NO
    737533017648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)