Motion
ASK18
ASK-18 Withdrawal Sleeve, Overall Length: 2.087", Thread Size: 3.917-12", Compatible Shaft Diameter: 3.1511"
MI ITEM #00554707
MFR #ASK18
List Price$996.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK-18 Withdrawal Sleeve, Overall Length: 2.087", Thread Size: 3.917-12", Compatible Shaft Diameter: 3.1511"
MI ITEM #00554707
MFR #ASK18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$996.97/each for your price

Overview

Mfr description
ASK 18 REMOVABLE SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Thread Size
  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Series
    ASK
  • Includes
    Removal Nut (AN20)
  • UPC_NO
    737533000947
  • Weight
    1.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text