Motion
ASK 19

SKF
ASK 19

Withdrawal Sleeve - 1:12 Taper
Mi Item #00554710
MFR #ASK 19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 19

Withdrawal Sleeve - 1:12 Taper
Mi Item #00554710
MFR #ASK 19

Mfr description
ASK 19 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Thread Size  
    4.122 x 12

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)