Motion
ASK 20

SKF
ASK 20

Withdrawal Sleeve - 3.9370 in Compatible Shaft, 2.3230 in Length, 1:12 Taper
MI ITEM #00554713
MFR #ASK 20
Price$1,038.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 20

Withdrawal Sleeve - 3.9370 in Compatible Shaft, 2.3230 in Length, 1:12 Taper
MI ITEM #00554713
MFR #ASK 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,038.07/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Width
    2.3228 in
  • Thread Size  
    4.325-12
  • Weight
    2.4 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN18
  • Lock Washer Number
    W18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660740
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660740

Overview

Mfr description
ASK 20 REMOVAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text