Motion
ASK20
ASK-20 Withdrawal Sleeve, Overall Length: 2.323", Thread Size: 4.323-12", Compatible Shaft Diameter: 3.545"
MI ITEM #00554714
MFR #ASK20
List Price$956.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK-20 Withdrawal Sleeve, Overall Length: 2.323", Thread Size: 4.323-12", Compatible Shaft Diameter: 3.545"
MI ITEM #00554714
MFR #ASK20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$956.22/each for your price

Overview

Mfr description
ASK 20 REMOVABLE SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    3.5450 in
  • Thread Size
  • Overall Width
    2.3230 in
  • Lock Nut Number
    AN18
  • Lock Washer Number
    W18
  • Series
    ASK
  • Includes
    Removal Nut (AN22)
  • UPC_NO
    737533000954
  • Weight
    2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text