Motion
ASK 22

SKF
ASK 22

Withdrawal Sleeve - 4.3307 in Compatible Shaft, 2.5590 in Length, 1:12 Taper
Mi Item #00554717
MFR #ASK 22
Price$882.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 22

Withdrawal Sleeve - 4.3307 in Compatible Shaft, 2.5590 in Length, 1:12 Taper
Mi Item #00554717
MFR #ASK 22

Mfr description
ASK 22 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.84/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Width
    2.5591 in
  • Thread Size  
    4.778-12
  • Weight
    2.9 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN20
  • Lock Washer Number
    W20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660757
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)