Motion
ASK22
ASK-22 Withdrawal Sleeve, Overall Length: 2.559", Thread Size: 4.776-12", Compatible Shaft Diameter: 3.9387"
MI ITEM #00554718
MFR #ASK22
Your Price$960.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK-22 Withdrawal Sleeve, Overall Length: 2.559", Thread Size: 4.776-12", Compatible Shaft Diameter: 3.9387"
MI ITEM #00554718
MFR #ASK22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$960.15/each(List $1,152.18)

Overview

Mfr description
ASK 22 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    100 mm
  • Thread Size
  • Overall Width
    65 mm
  • Lock Nut Number
    AN20
  • Lock Washer Number
    W20
  • Series
    ASK
  • Includes
    Removal Nut (ARN22)
  • UPC_NO
    737533000961
  • Weight
    2.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text