Motion
SK 11022 X 100 MM

TIMKEN
SK 11022 X 100 MM

Adapter Sleeve - 100 mm Bore Dia., 65 mm Overall Length
Mi Item #00554720
MFR #SK 11022 X 100 MM
Price$1,154.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SK 11022 X 100 MM

Adapter Sleeve - 100 mm Bore Dia., 65 mm Overall Length
Mi Item #00554720
MFR #SK 11022 X 100 MM

Mfr description
SK 11022 X 100MM SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,154.26/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Length  
    65 mm
  • Thread Size  
    4.778-12
  • Weight
    2.65 lbs

Details

  • Compatible Bearing Number
    22222
  • Includes
    Sleeve (SK-11022)
  • Lock Nut Number
    AN20
  • Lock Washer Number
    W20
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)