Motion
ASK 24

SKF
ASK 24

Withdrawal Sleeve - 4.7244 in Compatible Shaft, 2.8350 in Length, 1:12 Taper
MI ITEM #00554722
MFR #ASK 24
Your Price$1,176.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 24

Withdrawal Sleeve - 4.7244 in Compatible Shaft, 2.8350 in Length, 1:12 Taper
MI ITEM #00554722
MFR #ASK 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,176.53/each(List $1,427.84)

Overview

Mfr description
ASK 24 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    110 mm
  • Thread Size
  • Overall Width
    2.8346 in
  • Taper
    1:12
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Country of Origin
    US
  • Series
    ASK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660764
  • UPC_NO
    7316576660764
  • Weight
    3.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text