Motion
ASK24
ASK-24 Withdrawal Sleeve, Overall Length: 2.835", Thread Size: 5.183-12", Compatible Shaft Diameter: 4.3324"
MI ITEM #00554723
MFR #ASK24
List Price$1,284.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK-24 Withdrawal Sleeve, Overall Length: 2.835", Thread Size: 5.183-12", Compatible Shaft Diameter: 4.3324"
MI ITEM #00554723
MFR #ASK24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,284.22/each for your price

Overview

Mfr description
ASK 24 REMOVAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    110 mm
  • Thread Size
  • Overall Width
    2.8350 in
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Series
    ASK
  • Includes
    Removal Nut (ARN24)
  • UPC_NO
    737533000978
  • Weight
    3.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text