1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
SK 12022 X 110 MM
110 mm Bore, 5.1875 in OD, 2.8350 in Overall Width
MI ITEM #
00554724
MFR #
SK 12022 X 110 MM
Your Price
$1,383.02
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN SK 12022 X 110 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
SK 12022 X 110 MM
110 mm Bore, 5.1875 in OD, 2.8350 in Overall Width
MI ITEM #
00554724
MFR #
SK 12022 X 110 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,383.02
/each
(List
$1,590.47
)
Qty
Add to Cart
Overview
Mfr description
SK 12022 (ASK 24) REMOVAL SLEEVE
Specifications
Width
2.8350 in
Outside Diameter
5.1875 in
Overall Width
2.8350 in
Bore Diameter
110 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data