Motion
ASK 26

SKF
ASK 26

Withdrawal Sleeve - 5.1181 in Compatible Shaft, 3.0710 in Length, 1:12 Taper
Mi Item #00554727
MFR #ASK 26
Price$1,447.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASK 26

Withdrawal Sleeve - 5.1181 in Compatible Shaft, 3.0710 in Length, 1:12 Taper
Mi Item #00554727
MFR #ASK 26

Mfr description
ASK 26 REMOVAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,447.43/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Width
    3.0709 in
  • Thread Size  
    5.622-12
  • Weight
    5.4 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576660771
  • Product Type
    Withdrawal Sleeves
  • Series
    ASK
  • Taper
    1:12
  • UPC_NO
    7316576660771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)