Motion
SK 13022 X 115 MM

TIMKEN
SK 13022 X 115 MM

Adapter Sleeve - 115 mm Bore Dia., 78 mm Overall Length
Mi Item #00554728
MFR #SK 13022 X 115 MM
Price$1,452.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SK 13022 X 115 MM

Adapter Sleeve - 115 mm Bore Dia., 78 mm Overall Length
Mi Item #00554728
MFR #SK 13022 X 115 MM

Mfr description
SK 13022 (ASK 26) REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,452.40/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    78 mm
  • Thread Size  
    5.622-12
  • Weight
    5 lbs

Details

  • Compatible Bearing Number
    22226
  • Includes
    Sleeve (SK-13022)
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)