Motion
SK 28

SKF
SK 28

Withdrawal Sleeve - 5.5118 in Compatible Shaft, 3.2280 in Length, 1:12 Taper
MI ITEM #00554732
MFR #SK 28
Price$1,225.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 28

Withdrawal Sleeve - 5.5118 in Compatible Shaft, 3.2280 in Length, 1:12 Taper
MI ITEM #00554732
MFR #SK 28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,225.72/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Overall Width
    3.2283 in
  • Thread Size  
    6.097-8
  • Weight
    6.4 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN24
  • Lock Washer Number
    W24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671876
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671876

Overview

Mfr description
SK 28 REMOVAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text