Motion
SK 30

SKF
SK 30

Withdrawal Sleeve - 5.9055 in Compatible Shaft, 3.4650 in Length, 1:12 Taper
MI ITEM #00554737
MFR #SK 30
Price$1,456.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 30

Withdrawal Sleeve - 5.9055 in Compatible Shaft, 3.4650 in Length, 1:12 Taper
MI ITEM #00554737
MFR #SK 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,456.14/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Overall Width
    3.4646 in
  • Thread Size  
    6.503-8
  • Weight
    7.45 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN26
  • Lock Washer Number
    W26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671883
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671883

Overview

Mfr description
SK 30 REMOVAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text