1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANDARD LOCKNUT LLC
SK-30
SK-30 Withdrawal Sleeve, Overall Length: 3.465", Thread Size: 6-1/2 - 8", Compatible Shaft Diameter: 5.317"
MI ITEM #
00554738
MFR #
SK-30
Price
$1,899.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
STANDARD LOCKNUT LLC SK-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANDARD LOCKNUT LLC
SK-30
SK-30 Withdrawal Sleeve, Overall Length: 3.465", Thread Size: 6-1/2 - 8", Compatible Shaft Diameter: 5.317"
MI ITEM #
00554738
MFR #
SK-30
Mfr description
SK 30 REMOVAL SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,899
.53
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
135 mm
Thread
Size
6-1/2-8
Weight
6.8 lbs
Details
Includes
Removal Nut (RN30)
Lock Nut Number
AN26
Lock Washer Number
W26
Product Type
Withdrawal Sleeves
Series
SK
Taper
1:12
UPC_NO
737533056197
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items