Motion
SK 32

SKF
SK 32

Withdrawal Sleeve - 6.2992 in Compatible Shaft, 3.7800 in Length, 1:12 Taper
Mi Item #00554742
MFR #SK 32
Price$2,088.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 32

Withdrawal Sleeve - 6.2992 in Compatible Shaft, 3.7800 in Length, 1:12 Taper
Mi Item #00554742
MFR #SK 32

Mfr description
SK 32 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,088.63/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Thread Size  
    6.925-8
  • Weight
    10.4 lbs

Details

  • Lock Nut Number
    AN28
  • Lock Washer Number
    W28
  • Manufacturer Upc Number
    7316576671890
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)