Motion
SK 34

SKF
SK 34

Withdrawal Sleeve - 6.6929 in Compatible Shaft, 4.0940 in Length, 1:12 Taper
Mi Item #00554747
MFR #SK 34
Price$2,103.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 34

Withdrawal Sleeve - 6.6929 in Compatible Shaft, 4.0940 in Length, 1:12 Taper
Mi Item #00554747
MFR #SK 34

Mfr description
SK 34 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,103.73/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Width
    4.0945 in
  • Thread Size  
    7.331-8
  • Weight
    12.15 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN30
  • Lock Washer Number
    W30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671906
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)