Motion
SK 17022 X 150 MM

TIMKEN
SK 17022 X 150 MM

150 mm Bore, Compatible Bore: 150 mm , 7.3310 in OD, 4.0938 in Overall Width
Mi Item #00554749
MFR #SK 17022 X 150 MM
Price$2,987.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SK 17022 X 150 MM

150 mm Bore, Compatible Bore: 150 mm , 7.3310 in OD, 4.0938 in Overall Width
Mi Item #00554749
MFR #SK 17022 X 150 MM

Mfr description
SK 17022 (SK 34) REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,987.38/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Compatible Bore Diameter
    150 mm
  • Outside Diameter
    7.3310 in
  • Overall Width
    4.0938 in
  • Width
    4.0940 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)