Motion
SK-36
Withdrawal Sleeve - 6.3012 in Compatible Shaft
Mi Item #00554753
MFR #SK-36
Price$2,762.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 6.3012 in Compatible Shaft
Mi Item #00554753
MFR #SK-36

Mfr description
SK 36 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,762.43/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Compatible Shaft Diameter  
    6.3012 in
  • Thread Size  
    7-3/4 - 8
  • Weight
    12.5 lbs

Details

  • Hydraulic Nut Number
    HN 36
  • Includes
    Removal Nut (RN36)
  • Lock Nut Number
    AN32
  • Lock Washer Number
    W32
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    737533056142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)