Motion
SK 38

SKF
SK 38

Withdrawal Sleeve - 7.4803 in Compatible Shaft, 4.4090 in Length, 1:12 Taper
Mi Item #00554757
MFR #SK 38
Price$2,140.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SK 38

Withdrawal Sleeve - 7.4803 in Compatible Shaft, 4.4090 in Length, 1:12 Taper
Mi Item #00554757
MFR #SK 38

Mfr description
SK 38 REMOVAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,140.26/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Overall Width
    4.4094 in
  • Thread Size  
    8.191-8
  • Weight
    14.8 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    AN34
  • Lock Washer Number
    W34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576671920
  • Product Type
    Withdrawal Sleeves
  • Series
    SK
  • Taper
    1:12
  • UPC_NO
    7316576671920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)